Motion
85550166
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 98.87 in OAL, Fleet Runner Series
Mi Item #05539841
MFR #85550166
Price$215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 98.87 in OAL, Fleet Runner Series
Mi Item #05539841
MFR #85550166

Mfr description
K100983HD 10 RIB SERPENTINE BELT
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.41/each

Specifications

Dimensions

  • Overall Length
    98.87 in
  • Section Size
    K
  • Top Width
    1.367 in
  • Weight
    0.84 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)