Motion
66252843220

NORTON ABRASIVES
66252843220

Cut-off Wheel - Type 27 | Type 42, 5.0000 in Wheel Dia., 36 Grit, Extra Coarse Grade, 12225 rpm
MI ITEM #05540163
MFR #66252843220
List Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843220

Cut-off Wheel - Type 27 | Type 42, 5.0000 in Wheel Dia., 36 Grit, Extra Coarse Grade, 12225 rpm
MI ITEM #05540163
MFR #66252843220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.03/each for your price

Overview

Mfr description
66252843220 5 X .045 X 7/8

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Extra Coarse
  • Max Rpm
    12225 rpm
  • Wheel Type
    Type 42
  • Application
    Cut-off tool
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text