Motion
66252843258

NORTON ABRASIVES
66252843258

Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #05552561
MFR #66252843258
Price$133.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843258

Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #05552561
MFR #66252843258

Mfr description
66252843258 C/O 20X5/32X1" BLUE-FIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.52/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1563 in
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    0.156 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Cut-off tool
  • Grade
    Extra Coarse
  • Grit Number
    30
  • Material
    Zirconia Alumina
  • Max Rpm
    2710 rpm
  • Package Quantity
    5
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • Superabrasive Wheel Type
    Type 01
  • Tool Comp
    Chop Stroke Machine
  • UPC_NO
    66252843258
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)