Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf Cart - Number of Shelves: 2, Beige, Polypropylene
MI ITEM #05552886
MFR #4520

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4520-89 BEIGE CART SERVICE BEIGE 2-SHELF

Specifications

  • Cart Type
    Shelf Cart
  • Number Of Shelves
    2
  • Shelf Type
    Lipped
  • Cart Dimensions
    36 x 24 x 32-1/4 in
  • Weight Capacity
    400 lbs
  • Cart Material
    Polypropylene
  • Color
    Beige
  • Overall Height
    32-1/4 in
  • Overall Length
    36 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought