Motion
4520
Shelf Cart - Number of Shelves: 2, Gray, Polypropylene
Mi Item #05552887
MFR #4520
Price$594.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf Cart - Number of Shelves: 2, Gray, Polypropylene
Mi Item #05552887
MFR #4520

Mfr description
4520-89 BLACK CART SERVICE BLACK 2-SHELF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$594.35/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 24 x 32-1/4 in
  • Overall Height
    32-1/4 in
  • Overall Length
    36 in
  • Overall Width
    24 in

Details

  • Cart Material
    Polypropylene
  • Cart Type
    Shelf Cart
  • Color
    Gray
  • Number Of Shelves
    2
  • Shelf Type
    Lipped
  • Weight Capacity
    400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)