Motion
BRU150

BRADY
BRU150

BASIC® Sorbent Roll - Not Perforated, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 38 gal Absorbent Capacity per Package
Mi Item #05553296
MFR #BRU150
Price$108.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BRU150

BASIC® Sorbent Roll - Not Perforated, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 38 gal Absorbent Capacity per Package
Mi Item #05553296
MFR #BRU150

Mfr description
BRU150 SORBENT ROLL 30"X150' PERFED DIMP
  • Absorbs all water-based industrial liquids, oils and petroleum-based fluids
  • Universal melt blown polypropylene
  • Economical single-ply construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.12/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    30 in x 150 ft
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    38 gal (US)
  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Non-aggressive Chemicals, Petroleum-based, Water-based
  • Manufacturer Product Page
  • Manufacturer Stock Number
    114299
  • Manufacturer Upc Number
    662706892794
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270689279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)