Motion
C42T17FZ16B

LEESON ELECTRIC
C42T17FZ16B

AC Parallel Gear Motor - 10 :1 Ratio, 1/3 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 2 00/1.00 A - Full Load Current
Mi Item #05560808
MFR #C42T17FZ16B
Price$1,194.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C42T17FZ16B

AC Parallel Gear Motor - 10 :1 Ratio, 1/3 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 2 00/1.00 A - Full Load Current
Mi Item #05560808
MFR #C42T17FZ16B

Mfr description
096015.00,1/3HP,42Y,173RPM,3PH
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,194.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    42Y
  • Gear Ratio
    10 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    21.90 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60/50 Hz
  • Full Load Current
    2 00/1.00 A
  • Full Load Torque
    109 in/lb
  • Input Horsepower
    1/3 hp
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000908
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Special
  • NEMA Frame
    42Y
  • Output RPM
    173.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    230 V
  • Thermal Protection
    None
  • UPC_NO
    691720000908
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)