Motion
48-11-1820

MILWAUKEE TOOL
48-11-1820

M18™ REDLITHIUM™ 2.0Ah Compact Battery Pack
Mi Item #05561991
MFR #48-11-1820
Price$168.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-1820

M18™ REDLITHIUM™ 2.0Ah Compact Battery Pack
Mi Item #05561991
MFR #48-11-1820

Mfr description
48-11-1820 M18 REDLITHIUM 2.0AH BATTERY
  • 2.0 Amp hour - 36 watt hour battery
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$168.58/each

Specifications

Details

  • Battery Capacity
    2.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Features & Benefits
    • 2.0 Amp hour - 36 watt hour battery • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: offers long-lasting performance and durability • Fuel gauge Onboard: displays remaining runtime for less downtime on the job • All-weather performance: delivers fade-free power in extreme jobsite conditions • Temperature management system - keeps battery in ideal temperature range to provide maximum life • Individual cell monitoring - ensures optimal charge and discharge for maximum life • Versatility: powers more than 40 Milwaukee M18™ cordless power tools
  • Nominal Voltage
    18 V
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)