Motion
AL-R1-LED
Emergency & Exit Light Accessory - LED
Mi Item #05563767
MFR #AL-R1-LED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency & Exit Light Accessory - LED
Mi Item #05563767
MFR #AL-R1-LED

Mfr description
AL-R1-LED EMERGENCY LIGHT
  • Long lasting, efficient ultra-bright white LED lamp heads.
  • High-performance chrome-plated metalized reflector and plastic lens for optimal light distribution.
  • Adjustable LED lamp heads provide optimal center-to-center spacing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.7500 in
  • Length
    14.6250 in
  • Width
    14.6800 in

Details

  • Additional Details
    Our turnkey lighting services are designed to optimize light levels and maximize your return on investment. Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Color
    White
  • Housing Color
    White
  • Housing Material
    Thermoplastic
  • Lighting Technology
    LED
  • Number Of Lamps
    2
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)