Motion
BOM600
Sorbent Containment Boom - 24 gal Capacity, 5 in x 10 ft
Mi Item #05563804
MFR #BOM600
Price$615.44/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 24 gal Capacity, 5 in x 10 ft
Mi Item #05563804
MFR #BOM600

Mfr description
BOM600 SHEEN CLN OIL BOOM 4/PK
  • Proprietary filler blends high-capacity recycled cellulose with a copolymer that pulls in thin, filmy sheens of oil
  • Ideal for long-term deployment to remove sheen after oil-based spills or absorb oil residue on large bodies of water; also effective in retention ponds, catch basins and tanks
  • Tough outer mesh is UV resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.44/bg

Specifications

Dimensions

  • Dimensions
    5 in x 10 ft

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Fuel/Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)