Motion
66252841995

NORTON ABRASIVES
66252841995

Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 12225 rpm, 25 Per Pack
Mi Item #05564032
MFR #66252841995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841995

Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 12225 rpm, 25 Per Pack
Mi Item #05564032
MFR #66252841995

Mfr description
66252841995 GEMINI RIGHTCUT ALUTYPE 01
  • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • Full fiberglass reinforcement for straight, stable cuts
  • Ultra thin for fast, burr-free cutting, low kerf loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in

Details

  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66252841995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)