Motion
66252841912

NORTON ABRASIVES
66252841912

Cut-off Wheel - Type 27/42, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 24 Grit, 13580 rpm
Mi Item #05564036
MFR #66252841912
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841912

Cut-off Wheel - Type 27/42, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 24 Grit, 13580 rpm
Mi Item #05564036
MFR #66252841912

Mfr description
66252841912 GEMINI RIGHTCUT SSTYPE 27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Carbon Steel, Stainless Steel
  • Arbor Type
    Depressed Center
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Right Angle Cut-Off Wheel
  • For Use With
    Right Angle Grinders
  • Grit Number
    24
  • Includes
    25 Wheels
  • Machine Compatibility
    Right Angle Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Carbon Steel, Stainless Steel
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Recommended Use
    Carbon Steel
  • Specification
    GEMINI RIGHTCUT
  • Substrate
    Carbon Steel, Stainless Steel
  • UPC_NO
    66252841912
  • Wheel Type
    Type 27/42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)