Motion
66252841911

NORTON ABRASIVES
66252841911

Cut-Off Wheel - 6 in Wheel Dia., 7/8 in Center Hole Diameter, 24 Grit, 10185 rpm, 25 Per Pack
Mi Item #05564046
MFR #66252841911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841911

Cut-Off Wheel - 6 in Wheel Dia., 7/8 in Center Hole Diameter, 24 Grit, 10185 rpm, 25 Per Pack
Mi Item #05564046
MFR #66252841911

Mfr description
66252841911 GEMINI RIGHTCUT ALUTYPE 27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    6 in

Details

  • Grit Number
    24
  • Max Rpm
    10185 rpm
  • Package Quantity
    25
  • UPC_NO
    66252841911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)