Motion
66252841918

NORTON ABRASIVES
66252841918

Cut-off Wheel - Type 27 | Type 42, 7.0000 in Wheel Dia., 36 Grit, Extra Coarse Grade, 8600 rpm
MI ITEM #05564050
MFR #66252841918
Your Price$13.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841918

Cut-off Wheel - Type 27 | Type 42, 7.0000 in Wheel Dia., 36 Grit, Extra Coarse Grade, 8600 rpm
MI ITEM #05564050
MFR #66252841918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.22/each(List $15.20)

Overview

Mfr description
66252841918 GEMINI RIGHTCUT SSTYPE 27

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Extra Coarse
  • Max Rpm
    8600 rpm
  • Wheel Type
    Type 42
  • Application
    cut-off tool
  • Tool Comp
    Right Angle Grinder
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought