Motion
66252843322

NORTON ABRASIVES
66252843322

Cut-off Wheel - Type 27 | Type 42, 4-1/2 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 13580 rpm
Mi Item #05564721
MFR #66252843322
Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843322

Cut-off Wheel - Type 27 | Type 42, 4-1/2 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 13580 rpm
Mi Item #05564721
MFR #66252843322

Mfr description
66252843322 T27 4-1/2X1/8X7/8" NZ+
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.63/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.20 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Cut-off tool
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Ceramic
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Not Reinforced
  • Superabrasive Wheel Type
    Type 27/42
  • UPC_NO
    66252843322
  • Wheel Type
    Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)