Motion
66252843174

NORTON ABRASIVES
66252843174

Cut-off Wheel - Type 1 | Type 41, 3.0000 in Wheel Dia., 46 Grit, Coarse Grade, 25465 rpm
Mi Item #05565510
MFR #66252843174
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843174

Cut-off Wheel - Type 1 | Type 41, 3.0000 in Wheel Dia., 46 Grit, Coarse Grade, 25465 rpm
Mi Item #05565510
MFR #66252843174

Mfr description
66252843174 CUTOFF WHEEL.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    3.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Zirconia Alumina
  • Max Rpm
    25465 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)