Motion
7000031856 CABLE TIE 11"NATURAL 100/PK 10PAK/CASE=1000EA

3M
7000031856 CABLE TIE 11"NATURAL 100/PK 10PAK/CASE=1000EA

3M™ Cable Tie CT11NT50-C, 10 Bags/Case
Mi Item #05568656
MFR #7000031856 CABLE TIE 11"NATURAL 100/PK 10PAK/CASE=1000EA
Price$0.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031856 CABLE TIE 11"NATURAL 100/PK 10PAK/CASE=1000EA

3M™ Cable Tie CT11NT50-C, 10 Bags/Case
Mi Item #05568656
MFR #7000031856 CABLE TIE 11"NATURAL 100/PK 10PAK/CASE=1000EA

Mfr description
7000031856 CABLE TIE 11"NATURAL 100/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster threading and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.15/pk

Specifications

Dimensions

  • Length
    282 mm
  • Maximum Bundle Diameter
    3 in
  • Overall Length
    11.1 in
  • Overall Width
    0.18 in
  • Tensile Strength
    50 lbs
  • Width
    4.6 mm

Details

  • Cable Tie Type
    Standard
  • Color
    Beige
  • Manufacturer Stock Number
    80611469612
  • Manufacturer Upc Number
    10051128593025
  • Material
    Nylon
  • Package Quantity
    100
  • UPC_NO
    10051128593025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)