Motion
051128-59307 CABLE TIE 15"NATURAL 100/PK 50# 5PKS/CS=500EA

3M
051128-59307 CABLE TIE 15"NATURAL 100/PK 50# 5PKS/CS=500EA

3M™ Cable Tie CT15NT50-C, 500/Case
MI ITEM #05568657
MFR #051128-59307 CABLE TIE 15"NATURAL 100/PK 50# 5PKS/CS=500EA
Your Price$0.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051128-59307 CABLE TIE 15"NATURAL 100/PK 50# 5PKS/CS=500EA

3M™ Cable Tie CT15NT50-C, 500/Case
MI ITEM #05568657
MFR #051128-59307 CABLE TIE 15"NATURAL 100/PK 50# 5PKS/CS=500EA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.22/each(List $0.25)

Overview

Mfr description
051128-59307 CABLE TIE 15"NATURAL 100/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster threading and installation
  • Made in the USA
  • UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    4 in
  • Tensile Strength
    50 lbs
  • Overall Length
    14.6 in
  • Length
    371 mm
  • Overall Width
    0.18 in
  • Width
    4.6 mm
  • Material
    Nylon
  • Color
    Beige
  • Package Quantity
    100
  • UPC_NO
    00051128593073
  • Manufacturer Stock Number
    80611469661
  • Manufacturer Upc Number
    00051128593073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text