Motion
CT6NT40-C CABLE TIE 6" NATURAL 40LB 100/BG 10BG/CS

3M
CT6NT40-C CABLE TIE 6" NATURAL 40LB 100/BG 10BG/CS

3M™ Cable Tie CT6NT40-C, 1000/Case
Mi Item #05568658
MFR #CT6NT40-C CABLE TIE 6" NATURAL 40LB 100/BG 10BG/CS
Price$0.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CT6NT40-C CABLE TIE 6" NATURAL 40LB 100/BG 10BG/CS

3M™ Cable Tie CT6NT40-C, 1000/Case
Mi Item #05568658
MFR #CT6NT40-C CABLE TIE 6" NATURAL 40LB 100/BG 10BG/CS

Mfr description
CT6NT40-C CABLE TIE 6" NATURAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.09/each

Specifications

Dimensions

  • Length
    147 mm
  • Maximum Bundle Diameter
    32 mm
  • Tensile Strength
    40 lbs
  • Width
    3.6 mm

Details

  • Cable Tie Type
    Intermediate
  • Color
    Natural
  • Manufacturer Stock Number
    80611469455
  • Manufacturer Upc Number
    00051128592861
  • Material
    Nylon
  • UPC_NO
    00051128592861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)