Motion
7000031853 CABLE TIE 8" BLACK 50LB 100/BG 10BG/CS

3M
7000031853 CABLE TIE 8" BLACK 50LB 100/BG 10BG/CS

3M™ Cable Tie CT8BK50-C, 1000/Case
MI ITEM #05568662
MFR #7000031853 CABLE TIE 8" BLACK 50LB 100/BG 10BG/CS
Price$0.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031853 CABLE TIE 8" BLACK 50LB 100/BG 10BG/CS

3M™ Cable Tie CT8BK50-C, 1000/Case
MI ITEM #05568662
MFR #7000031853 CABLE TIE 8" BLACK 50LB 100/BG 10BG/CS

Mfr description
7000031853 CABLE TIE 8" BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster threading and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.12/each

Specifications

Dimensions

  • Length
    193 mm
  • Maximum Bundle Diameter
    2 in
  • Overall Length
    7.6 in
  • Overall Width
    0.18 in
  • Tensile Strength
    50 lbs
  • Width
    4.6 mm

Details

  • Cable Tie Type
    Standard
  • Color
    Black
  • Manufacturer Stock Number
    80611469521
  • Manufacturer Upc Number
    10051128592936
  • Material
    Nylon
  • Package Quantity
    100
  • UPC_NO
    00051128592939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)