Motion
04XA03X28R
Plate Caster - 4 series, Polyurethane Wheel Material, 3.5000 in Wheel Diameter, 0.0492 in Face Width, 300 lbs Load Capacity
MI ITEM #05576176
MFR #04XA03X28R
Price$118.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 4 series, Polyurethane Wheel Material, 3.5000 in Wheel Diameter, 0.0492 in Face Width, 300 lbs Load Capacity
MI ITEM #05576176
MFR #04XA03X28R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.95/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    3.5000 in, 88.90 mm
  • Face Width
    0.0492 in
  • Overall Height
    4.6875 in, 119.06 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    300 to 300 lbs
  • Wheel Diameter
    3.5000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Nsf Listed, Rohs Compliant, Welded Legs
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    300 to 300 lbs, 136.078 kg to 136.078 kg
  • Caster Rig Type
    Rigid
  • Caster Series
    4 series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    Natural
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Food Service Equipment
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    304 Stainless Steel
  • Load Capacity
    300 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Rigid Plate
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    300 to 300 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene

Overview

Mfr description
04XA03X28R RIGID CASTER STAINLESS STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought