Motion
NU315ET2XC3

NTN
NU315ET2XC3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
MI ITEM #05579590
MFR #NU315ET2XC3
List Price$811.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU315ET2XC3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
MI ITEM #05579590
MFR #NU315ET2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$811.06/each for your price

Overview

Mfr description
NU315ET2C3 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    C3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -40 to 120 ºC
  • Precision Rating
    ISO Class 0
  • Max Rpm
    4700 rpm
  • Maximum RPM (Oil)
    4700 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    4000 rpm
  • Cage Material
    Nylon
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Weight
    7.2 lbs
  • Manufacturer Product Page
  • UPC_NO
    4547359146929
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought