Motion
14-206-08
2-1/2" Inlet, 2-1/2" Outlet, High Capacity Steam Valve 15 Max psi, Bronze
MI ITEM #05582899
MFR #14-206-08
Price$1,295.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Inlet, 2-1/2" Outlet, High Capacity Steam Valve 15 Max psi, Bronze
MI ITEM #05582899
MFR #14-206-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,295.25/each

Specifications

Dimensions

  • Inlet size
    2-1/2 in
  • Outlet Size
    2-1/2 in

Details

  • Capacity
    4676 lb/hr
  • Material
    Bronze
  • Maximum Operating Pressure
    15 psi
  • Product Types
    High Capacity Steam

Overview

Mfr description
14-206-08 RELIEF VALVE 2.1/2 X2.1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought