Motion
66252842000

NORTON ABRASIVES
66252842000

Cut-off Wheel - Type 1 | Type 41, 7 in Wheel Dia., 7/8 in Center Hole Diameter, 60 Grit, Coarse Grade, 8600 rpm
MI ITEM #05583066
MFR #66252842000
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842000

Cut-off Wheel - Type 1 | Type 41, 7 in Wheel Dia., 7/8 in Center Hole Diameter, 60 Grit, Coarse Grade, 8600 rpm
MI ITEM #05583066
MFR #66252842000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
66252842000 NORTON GEMINI RIGHTCUT SS

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    8600 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66252842000
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought