Overview
Mfr description
0208-16161 FILTER
- Delivers the fit, performance and protection required in extreme environments, protecting workers against intense wind, sun, dirt, dust and debris, as well as high heat and humidity
- Ten times longer-lasting anti-fog performance, and a precision, fit-tested foam-lined frame that defies debris and is engineered for the extreme
- HydroShield anti-fog coated lenses are engineered to keep workers fog free for longer than ever before
- Sixty times longer lasting fog-free performance
Specifications
- Filter Size16 x 16 x 1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data