Motion
67023571

DICHTOMATIK
67023571

Dichtomatik Metric O-ring - 3.1 mm Cross Section, 34.4 mm ID, 40.6 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #05584802
MFR #67023571
Price$0.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67023571

Dichtomatik Metric O-ring - 3.1 mm Cross Section, 34.4 mm ID, 40.6 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #05584802
MFR #67023571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.34/each

Specifications

Dimensions

  • Inside Diameter  
    34.4 mm
  • Outside Diameter  
    40.6 mm
  • Overall Weight
    1.094 g
  • Thickness
    0.1220 in, 3.10 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Color
    Black
  • Cross Section
    3.1 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.36 mm
  • Manufacturer Catalog Number
    67023571
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
67023571 3.10MM CS X 34.4MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text