Motion
49452560

DICHTOMATIK
49452560

Dichtomatik Metric O-ring - 3 mm Cross Section, 101 mm ID, 107 mm OD, 80 Shore D, FKM (Viton®) Material
MI ITEM #05584812
MFR #49452560
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49452560

Dichtomatik Metric O-ring - 3 mm Cross Section, 101 mm ID, 107 mm OD, 80 Shore D, FKM (Viton®) Material
MI ITEM #05584812
MFR #49452560

Mfr description
67009643 3.00MM CS X 101MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Inside Diameter  
    101 mm
  • Outside Diameter  
    107 mm
  • Overall Weight
    4.365 g
  • Thickness
    0.1180 in, 3 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-0.84 mm
  • Manufacturer Catalog Number
    49452560
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)