Motion
75187087

DICHTOMATIK
75187087

Dichtomatik Metric O-ring - 2.4 mm Cross Section, 23.3 mm ID, 28.1 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #05584886
MFR #75187087
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75187087

Dichtomatik Metric O-ring - 2.4 mm Cross Section, 23.3 mm ID, 28.1 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #05584886
MFR #75187087

Mfr description
75187087 2.40MM CS X 23.3MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Inside Diameter  
    23.3 mm
  • Outside Diameter  
    28.1 mm
  • Overall Weight
    0.446 g
  • Thickness
    0.0940 in, 2.40 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Color
    Black
  • Cross Section
    2.4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.28 mm
  • Manufacturer Catalog Number
    75187087
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)