Motion
75147443

DICHTOMATIK
75147443

Dichtomatik Metric O-ring - 5.7 mm Cross Section, 259.3 mm ID, 270.7 mm OD, 80 Shore D, FKM (Viton®) Material
Mi Item #05584899
MFR #75147443
Price$75.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75147443

Dichtomatik Metric O-ring - 5.7 mm Cross Section, 259.3 mm ID, 270.7 mm OD, 80 Shore D, FKM (Viton®) Material
Mi Item #05584899
MFR #75147443

Mfr description
75147443 5.70MM CS X 259.3MM ID FKM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.27/each

Specifications

Dimensions

  • Inside Diameter  
    259.3 mm
  • Outside Diameter  
    270.7 mm
  • Overall Weight
    11.658 g
  • Thickness
    0.2240 in, 5.70 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    5.7 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-1.93 mm
  • Manufacturer Catalog Number
    V5.70X259.3
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)