Motion
KIT459
Sorbent or Chemical Clean-up Kit - Can, 50 gal Container Size, 40 gal Absorbent Capacity per Kit
Mi Item #05585016
MFR #KIT459
Price$860.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Can, 50 gal Container Size, 40 gal Absorbent Capacity per Kit
Mi Item #05585016
MFR #KIT459

Mfr description
KIT459 NEW PIG SPILL KIT
  • Lightweight, 50-gallon, polyethylene container resists chemicals and keeps absorbents clean and dry Heavy-duty 8" rubber wheels roll easily over nearly any surface PIG Oil-Only Socks stop spreading spills; PIG Stat-Mat Pads absorb; PIG Lite-Dri Oil-Only Absorbent cleans up residue on rough surfaces Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables Prepacked container with hinged lid provides easy access to contents Built-in handles allow easy steering through tight spots Bold "Spill Kit" lettering for quick identification Tamperproof seal helps prevent pilfering of spill response supplies Note: Not for outdoor storage Specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.70/each

Specifications

Dimensions

  • Container Size
    50 gal (US)
  • Weight
    96 lbs

Details

  • Absorbent Capacity Per Kit
    40 gal (US)
  • Color
    Blue
  • Container Material
    Polyethylene
  • Container Type
    Can
  • Fluids Absorbed
    Fuels, Oils, Other Oil-Based Liquids
  • Includes
    70 - 15 in W x 20 in L PIG STAT-MAT Absorbent Pad (MAT214), 4 - ext. dia. 3 in x 4' L PIG Skimmer Oil-Only Absorbent Sock (104PS), 2 - ext. dia. 3 in x 10' L PIG Skimmer Oil-Only Absorbent Sock (SKM203), 2 - PIG Oil-Only Lite-Dri Loose Absorbent (PLP410), 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - Plastic Container with Wheels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)