Specifications
Dimensions
- Weight67 lbs
Details
- Absorbent Capacity Per Kit40 gal (US)
- Fluids AbsorbedFuels, Oils, Other Oil-Based Liquids
- Includes70 - 15 in W x 20 in L PIG STAT-MAT Absorbent Pad (MAT214), 4 - ext. dia. 3 in x 4' L PIG Skimmer Oil-Only Absorbent Sock (104PS), 2 - ext. dia. 3 in x 10' L PIG Skimmer Oil-Only Absorbent Sock (SKM203), 2 - PIG Oil-Only Lite-Dri Loose Absorbent (PLP410), 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - Plastic Container with Wheels
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)