Motion
SBL099/100
Jaw Coupling Spider - Bronze, Spider- Open Center, Straight Jaw
Mi Item #05586182
MFR #SBL099/100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Bronze, Spider- Open Center, Straight Jaw
Mi Item #05586182
MFR #SBL099/100

Mfr description
SBL099/100 CPLG BRONZE SPIDER
  • For use with ML or MS style jaw couplings
  • Available in the following materials: Buna-N (rubber), Hytrel, Urethane and Bronze.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    ML099, ML100, MS099, MS100
  • Outside Diameter
    2.5310 in
  • Weight
    0.36 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)