Motion
0213-24244
Air Filters & Filter Media - 24x24x4 in, MERV: 13, 1968 cfm Air Flow, Synthetic Material
Mi Item #05586270
MFR #0213-24244
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filters & Filter Media - 24x24x4 in, MERV: 13, 1968 cfm Air Flow, Synthetic Material
Mi Item #05586270
MFR #0213-24244

Mfr description
0213-24244 MERV 13 PLEAT 24X24X4
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.19/each

Specifications

Dimensions

  • Filter Size
    24x24x4 in

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Frame Material
    Beverage board
  • Holding Capacity
    83.8 g
  • Maximum Air Flow
    1968 cfm
  • Media Type
    Synthetic
  • MERV
    13
  • Pleats per Foot
    22
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.311
  • Recommended Final Resistance
    1.400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)