Motion
SKM414
Sorbent Sock - Oils, Fuels, Other Oil-Based Liquids Only, 2 gal Capacity, 6 x 48 in, White Color
Mi Item #05586501
MFR #SKM414
Price$175.22/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Oils, Fuels, Other Oil-Based Liquids Only, 2 gal Capacity, 6 x 48 in, White Color
Mi Item #05586501
MFR #SKM414

Mfr description
SKM414 FLAT SOCK OIL ONLY
  • Flat design is a hybrid of round socks and flat pillows; hugs walls, machine bases and uneven ground to contain leaks, drips and spills
  • Low-profile design puts more material in contact with the ground for better diking and maximum saturation
  • Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.22/bx

Specifications

Dimensions

  • Dimensions
    6 x 48 in
  • Weight
    21 lbs

Details

  • Absorbent Capacity Per Package
    2 gal (US)
  • Application
    Oils, Fuels, Other Oil-Based Liquids Only
  • Color
    White
  • Filler Material
    Hydrophobic Cellulose
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)