Motion
NJ2308-E-XL-M1-C3

FAG (SCHAEFFLER)
NJ2308-E-XL-M1-C3

40 mm ID, 90 mm OD, 33 mm Width
Mi Item #05588411
MFR #NJ2308-E-XL-M1-C3
Price$605.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2308-E-XL-M1-C3

40 mm ID, 90 mm OD, 33 mm Width
Mi Item #05588411
MFR #NJ2308-E-XL-M1-C3

Mfr description
NJ2308-E-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.76/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)