Motion
NU2244MC3
Single Row Cylindrical Roller Bearing - Straight, 220 mm ID, 400 mm OD, 108 mm Width, C3 Internal Clearance
Mi Item #05595653
MFR #NU2244MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 220 mm ID, 400 mm OD, 108 mm Width, C3 Internal Clearance
Mi Item #05595653
MFR #NU2244MC3

Mfr description
NU2244MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    108 mm
  • Weight
    136.25 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)