Motion
AL070 HUB 14MM KW & SS

LOVEJOY INC
AL070 HUB 14MM KW & SS

Jaw Coupling Hub - Cplg Size: AL070, Straight Jaw, 14 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #05605344
MFR #AL070 HUB 14MM KW & SS
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL070 HUB 14MM KW & SS

Jaw Coupling Hub - Cplg Size: AL070, Straight Jaw, 14 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #05605344
MFR #AL070 HUB 14MM KW & SS

Mfr description
AL070 X 14MM WITH 5MM KW & SS (65696)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    14 mm
  • Bore Length
    0.7500 in
  • Coupling Diameter
    1.3600 in | 34.53 mm
  • Coupling Overall Length
    2.0000 in, 50.79 mm
  • Coupling Size
    AL070
  • Coupling Size Code
    AL070
  • Hub End Diameter
    1.3600 in
  • Hub Length
    0.7500 in
  • Keyway Size
    0.1969 x 0.0906 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.08 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    0.07 hp
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    AL-Type
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144656964
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Shaft Spacing
    0.5000 in
  • Torque Capacity
    43.2, 4.88 N-m
  • Torque Rating (in-lb)
    43.2 in-lbs
  • Transmissible Torque
    43.2 in-lbs
  • UPC_NO
    685144656964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)