Motion
07660789400

NORTON ABRASIVES
07660789400

Metal Portable Cut-Off Wheels - Type 01/41, 12 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, Coarse Grade, 5095 rpm, 5 Per Pack
MI ITEM #05607132
MFR #07660789400
List Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789400

Metal Portable Cut-Off Wheels - Type 01/41, 12 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, Coarse Grade, 5095 rpm, 5 Per Pack
MI ITEM #05607132
MFR #07660789400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.45/each for your price

Overview

Mfr description
07660789400 12 X 7/64 X 1 TYPE 01 A/O
  • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • Side reinforced with harder grade which is ideal for long life cutting small cross-section workpieces
  • Stud cutter: thin, side-reinforced; with high-performance aluminum oxide abrasive designed specifically for cutting steel studs
  • Good selection when initial price is the primary consideration
  • Wheels should only be use on chop saw machines and should not go on portable cut-off machines

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    36
  • Grade
    Coarse
  • Max Rpm
    5095 rpm
  • Wheel Type
    Type 01/41
  • Color
    Brown
  • UPC_NO
    07660789400
  • Weight
    5.70 lbs
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought