Motion
R721JKRNPT

DUFF-NORTON
R721JKRNPT

600 Series 1/2 in. Pipe and 1/2 in. National Pipe Thread (NPT) Radial Inlet Right Hand Rotary Union
Mi Item #05608918
MFR #R721JKRNPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R721JKRNPT

600 Series 1/2 in. Pipe and 1/2 in. National Pipe Thread (NPT) Radial Inlet Right Hand Rotary Union
Mi Item #05608918
MFR #R721JKRNPT

Mfr description
770391C R721JKRNPT ROTARY UNION
  • Available in sizes from 1/4 in. to 1 in. NPT & MT.
  • Radial (90 degree) inlet with aluminum housing for maximum flexibility.
  • Suitable for speeds up to 1,500 RPM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2 in
  • Weight
    2.34 lb

Details

  • Air Pressure
    3625 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid|Water
  • Rotation
    Right Hand
  • Series
    600 Series
  • Speed
    1500 rpm
  • Water Pressure
    180 psi
  • Water Temperature
    250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)