Specifications
Dimensions
- Coupling Size CodeC295
Details
- ColorBNZ
- Element MaterialBronze
- Element TypeSpider-Closed Center
- Jaw TypeStraight
- Manufacturer Upc Number685144519146
- Product TypeJaw Coupling Spiders & Elements
- Product TypesCushion Set
- SeriesC
- UPC_NO685144519146
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)