Motion
NJ318RC3FY

JTEKT KOYO
NJ318RC3FY

Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #05612015
MFR #NJ318RC3FY
Price$1,672.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NJ318RC3FY

Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #05612015
MFR #NJ318RC3FY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,672.17/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ318R C3FY CYL. ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text