Motion
AL110 38MMH7 10X3.3MMKW

LOVEJOY INC
AL110 38MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #05617976
MFR #AL110 38MMH7 10X3.3MMKW
Price$172.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL110 38MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #05617976
MFR #AL110 38MMH7 10X3.3MMKW

Mfr description
AL110-HUB-38MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.18/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    38 mm
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3100 in | 84.06 mm
  • Coupling Overall Length
    4.2500 in, 107.95 mm
  • Coupling Size
    AL110
  • Coupling Size Code
    AL110
  • Hub End Diameter
    3.3100 in
  • Hub Length
    1.6800 in
  • Keyway Size
    0.3937 x 0.1299 in
  • Length Through Bore
    1.6900 in
  • Outside Diameter
    3.3100 in
  • Weight
    2.7 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144526922
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144526922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)