Motion
150QT-2-TAN

PELICAN PRODUCTS
150QT-2-TAN

RC 150QT ELITE COOLER TAN
MI ITEM #05619927
MFR #150QT-2-TAN
List Price$1,037.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
150QT-2-TAN

RC 150QT ELITE COOLER TAN
MI ITEM #05619927
MFR #150QT-2-TAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,037.84/each for your price

Overview

Mfr description
150QT-2-TAN ICE CHEST 150QT TAN ELITE
  • Dual Handle System (Molded-in & Hinged Handles)
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
  • Molded-In Tie Downs
  • Non-Skid & Non-Marking Raised Feet
  • Molded-In Lock Hasp, Stainless Steel Plate
  • Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
  • Corrosion Resistant Stainless Steel Hardware
  • Integrated Fish Scale on Lid
  • Made in USA
  • Guaranteed for life

Specifications

  • Manufacturer Upc Number
    825494047863
  • UPC_NO
    825494068547
  • Container Size
    150 qt (US)
  • Body Color
    Tan
  • Overall Depth
    24.38 in
  • Overall Length
    44.8 in
  • Overall Width
    25.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text