Motion
0208-16244
0208-16244 MERV 8 PLEAT 16X24X4
Mi Item #05622868
MFR #0208-16244
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-16244 MERV 8 PLEAT 16X24X4
Mi Item #05622868
MFR #0208-16244

Mfr description
0208-16244 MERV 8 PLEAT 16X24X4
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.69/each

Specifications

Dimensions

  • Filter Size
    16X24X4

Details

  • Arrestance
    93 %
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Holding Capacity
    145.1 g
  • Maximum Air Flow
    2000 cfm
  • MERV
    8
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.231
  • Recommended Final Resistance
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)