Motion
16PI06201SW104

ALBION INDUSTRIES
16PI06201SW104

16PI06201SW104 6X2 POL URA SWL CASTER
MI ITEM #05623642
MFR #16PI06201SW104
Your Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16PI06201SW104

16PI06201SW104 6X2 POL URA SWL CASTER
MI ITEM #05623642
MFR #16PI06201SW104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.63/each(List $127.03)

Overview

Mfr description
16PI06201SW104 6X2 POL URA SWL CASTER

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    7.2500 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    95 Shore A
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Series
    16
  • Swivel Radius
    4.7500 in
  • Wheel Color
    Green Tread on Silver Cast Iron Core
  • Wheel Type
    PI - Polyurethane (Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text