Motion
NU318RC3FY

JTEKT KOYO
NU318RC3FY

Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #05624127
MFR #NU318RC3FY
Price$1,251.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU318RC3FY

Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #05624127
MFR #NU318RC3FY

Mfr description
NU318RC3FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,251.97/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)