Motion
VAF3000A
Americ Confined Space Ventilator 12"
Mi Item #05626105
MFR #VAF3000A
Price$973.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Americ Confined Space Ventilator 12"
Mi Item #05626105
MFR #VAF3000A

Mfr description
VAF3000A INDUSTRIAL VENTILATOR 12" 115V
  • Industry leading airflow in all sizes
  • rated from 750-10,000 cfm
  • Dual wall polyethylene housing designed to withstand the harshest of conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$973.30/each

Specifications

Dimensions

  • Cord Length
    20 ft
  • Diameter
    12 in
  • Height
    14 in
  • Overall Depth
    21 in
  • Overall Height
    14 in
  • Overall Width
    17 in

Details

  • Amperage
    9
  • Assembled
    Yes
  • Blade Material
    Polypropylene
  • Country of Origin
    USA
  • Drive Type
    Direct
  • Guard Material
    Powder Coated Steel
  • Horsepower
    1
  • Housing Color
    Blue
  • Manufacturer Upc Number
    717490920014
  • Maximum Air Flow
    1830 cfm
  • Number Of Blades
    7
  • Number Of Speeds
    1
  • Oscillating
    No
  • Phase
    1
  • Speed
    1
  • UPC_NO
    717490920014
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)