Motion
111993

BRADY
111993

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #05626672
MFR #111993
Price$191.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111993

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #05626672
MFR #111993

Mfr description
WM-250-274-PK LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.05/each

Specifications

Details

  • Additional Details
    Material Number, B-500, Label Properties, Repositionable, Adhesive Type, Repositionable Rubber, Finish, Matte, Border Color, No Border, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Minimum Application Temperature, 50 °F, Compatible Surface Types, Low Surface Energy, Application, Wire and Cable Labeling, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 14 June 2023, Country of Origin, Mexico, ECCN, EAR99, HTS Code, 3919.90.5060, UNSPSC, 39131507
  • Color
    Black on White
  • Includes
    1 marker of each legend
  • Label Message
    250 to 274
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    111993
  • Material
    Vinyl Cloth
  • Number Of Labels
    625
  • Product Form
    Card
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)