Motion
NCF 2956 CV

SKF
NCF 2956 CV

Cylindrical roller bearings, single row, full component - Straight, 280 mm ID, 380 mm OD, 60 mm Width
Mi Item #05632229
MFR #NCF 2956 CV
Price$8,499.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2956 CV

Cylindrical roller bearings, single row, full component - Straight, 280 mm ID, 380 mm OD, 60 mm Width
Mi Item #05632229
MFR #NCF 2956 CV

Mfr description
NCF2956CV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,499.66/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    60 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316572412930
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    29
  • UPC_NO
    7316572412930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)