Motion
120086-0119

MOLEX INC
120086-0119

403001A10M020 Single Ended Industrial Cordset - Female 90° Nano-Change (M8) to Pigtail, 3 Poles, 24 AWG, PVC Cable
MI ITEM #05632340
MFR #120086-0119
Price$32.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120086-0119

403001A10M020 Single Ended Industrial Cordset - Female 90° Nano-Change (M8) to Pigtail, 3 Poles, 24 AWG, PVC Cable
MI ITEM #05632340
MFR #120086-0119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.46/each

Specifications

Dimensions

  • Cable Length
    2.00 m, 6.56 ft
  • Wire Size (AWG)
    24 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200860119_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Nano-Change (M8) - Female 90°
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female 90° Nano-Change (M8) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    A-coded
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    3.0 A
  • Max Voltage
    75 V
  • Number Of Poles
    3
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    E152210

Overview

Mfr description
403001A10M020 CABLE 3P FEMALE 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought